The store will not work correctly in the case when cookies are disabled.
Iscar SR M10X25 DIN912 Spare Screw
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 7000430 |
Type | Socket Head Cap Screw |
Features & Benefits | Suitable for SGTBU/SGTBN block
Right hand turning direction
Cylindrical head
Female hex drive |
For Use With | SGTBN 16-2, SGTBU 16-5G, SGTBU 20-5G, SGTBU 20-6G, SGTBU 25-5G |
Overall Length (mm) | 35 |
Product Code | P290 F## D0##-0#-22-18 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers