The store will not work correctly in the case when cookies are disabled.
Iscar SR M8X25DIN912 Spare Screw
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 50 |
Manufacturer Part Number | 7002454 |
Type | Socket Head Cap Screw |
Diameter Range (mm) | 40 - 50 |
Features & Benefits | Suitable for H400 FR-10 face mill
Right hand turning direction
Cylindrical head
Female hex drive |
For Use With | H400 FR D040-06-16-10, H400 FR D050-07-22-10 |
Overall Length (mm) | 33 |
Product Code | P290 FPW D040-05-16-12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers