The store will not work correctly in the case when cookies are disabled.
Iscar SW6-SD Spare Handle
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 45 |
Manufacturer Part Number | 7002244 |
Type | Handle |
Diameter Range (mm) | 20 - 45 |
Features & Benefits | Suitable for MUFFLE External multi-tooth threading shell mill |
For Use With | MTFLE D20-3-22-21, MTFLE D20-4-22-21, MTFLE D30-3-22-21, MTFLE D45-4-27-21 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers