The store will not work correctly in the case when cookies are disabled.
Iscar TAG N4UT IC20 Parting Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Iscar |
Style | TAG |
Manufacturer Part Number | 6004438 |
Type | Parting Insert |
Insert Width (mm) | 4 |
Features & Benefits | Parting, grooving and slitting insert
Single-ended inserts for aluminium |
Coating/Finish | Uncoated |
Grade | IC20 |
Cut Width (mm) | 4.05 |
Product Code | TAG N4UT |
Tolerances Width (mm) | 4.05 |
Radius (mm) | 0.24 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers