Turning insert features tough submicron grain size substrate with a PVD coating, recommended for general use for diverse operations on materials such as steel, alloy steel, austenitic stainless steel and high temperature alloys at a wide range of cutting speeds. Features high wear resistance and chipping durability. Positive flank insert with a ground chip former. Used for finishing, provide excellent surface finish. Suitable for a wide range of materials.
Technical Specification
More Information
Brand
Iscar
Style
TPGX
Manufacturer Part Number
5505575
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.118
Insert Size
09
Features & Benefits
60° triangular insert
11° insert clearance angle
Left hand cutting direction