Turning insert with an uncoated carbide grade. Positive flank insert with a ground chip former. Used for finishing, provide excellent surface finish. Suitable for a wide range of materials.
Technical Specification
More Information
Brand
Iscar
Style
TPGX
Manufacturer Part Number
5599739
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.138
Insert Size
11
Features & Benefits
60° triangular insert
11° insert clearance angle
Left hand cutting direction