The store will not work correctly in the case when cookies are disabled.
Iscar TPGX090202L IC20 Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | TPGX |
Manufacturer Part Number | 5594309 |
Material | Stainless Steel, Cast Iron, Hardened Materials, Alloys, Aluminium |
Grade | IC20 |
Diameter (mm) | 9 |
ISO Code | TPGX090202L |
ISO Number | M10-M25, K10-K20, H05-H15, S05-S20, N05-N25 |
Width (mm) | 2.38 |
Radius (mm) | 0.2 |
Chipbreaker | L |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers