The store will not work correctly in the case when cookies are disabled.
Iscar TPGX110302-L IC908 Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | TPGX |
Manufacturer Part Number | 5505573 |
Material | Steel, Stainless Steel, Cast Iron, Hardened Materials, Alloys |
Grade | IC908 |
Diameter (mm) | 11 |
ISO Code | TPGX110302L |
ISO Number | P15-P30, M20-M30, K20-K40, H10-H20, S15-S25 |
Width (mm) | 3.18 |
Radius (mm) | 0.2 |
Chipbreaker | L |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers