Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Style
Grade
Iscar VCMT-14 IC Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
I55-02397C 0 in stock today, 10 available in 4 days
£8.32 £6.93
Incl. VAT Ex. VAT
Stainless Steel, Cast Iron, Hardened Materials, Alloys, Aluminium VCMT IC20 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service