The store will not work correctly in the case when cookies are disabled.
Iscar VNMG 12T304-NF IC3028 ISO Turning Insert
Product Information
Double-sided turning insert for semi-finishing and finishing applications.
Technical Specification
More Information Brand | Iscar |
Style | VNMG |
Manufacturer Part Number | SPK4005 |
Type | ISO Turning Insert |
Insert Size | 12 |
Features & Benefits | 35° rhomboid insert
0° insert clearance angle |
Material | Carbide |
Coating/Finish | PVD |
Grade | IC3028 |
Inscribed Circle | 7.5 mm;0.295 in |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers