The store will not work correctly in the case when cookies are disabled.
Iscar VNMG12T302-NF IC9150 ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | VNMG |
Manufacturer Part Number | 5592236 |
Material | Steel, Cast Iron |
Grade | IC9150 |
Diameter (mm) | 12.4 |
ISO Code | VNMG12T302NF |
ISO Number | P01-P30, K05-K15 |
Width (mm) | 3.97 |
Radius (mm) | 0.2 |
Chipbreaker | NF |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers