The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar VNMG160408-F3P IC8250 ISO Turning Insert 0 in stock today, 10 available in 7 days
Product Information
Double-sided turning insert with a tough substrate, cobalt enriched layer combined with multilayer CVD coating. Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance. Insert for semi-finishing and finishing applications on steel.
Technical Specification
More Information Brand Iscar Style VNMG-F3P Manufacturer Part Number 5560585 Type ISO Turning Insert Insert Size 16 Features & Benefits 35° rhomboid insert
0° insert clearance angle Material Carbide Application Finishing/Light Coating/Finish CVD Grade IC8250 ISO Code VNMG160408 Depth of Cut 1.00-3.00 ISO Number VNMG 160408 Depth of Cut (Decimal Equivalent) 1.00-3.00 Depth of Cut (mm) 1.00-3.00 Inscribed Circle 9.52 mm;0.375 in Corner Radius 08 Chipbreaker F3P
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.