The store will not work correctly in the case when cookies are disabled.
Iscar WBMT060101L IC908 ISO Turning Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Iscar |
Style | WBMT |
Manufacturer Part Number | 5506174 |
Material | Steel, Stainless Steel, Cast Iron, Hardened Materials, Alloys |
Grade | IC908 |
Diameter (mm) | 2.18 |
ISO Code | WBMT060101L |
ISO Number | P15-P30, M20-M30, K20-K40, H10-H20, S15-S25 |
Width (mm) | 1.59 |
Radius (mm) | 0.1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers