Turning insert features tough submicron grain size substrate with a PVD coating, recommended for general use for diverse operations on materials such as steel, alloy steel, austenitic stainless steel and high temperature alloys at a wide range of cutting speeds. Features high wear resistance and chipping durability. Positive flank insert with a chip former. Used for finishing on miniature boring bars, provide excellent surface finish. Suitable for a wide range of materials.
Technical Specification
More Information
Brand
Iscar
Style
WCGT
Manufacturer Part Number
5505578
Type
ISO Turning Insert
Insert Size
02
Features & Benefits
80° trigon insert with enlarged corner angles
7° insert clearance angle
Left hand cutting direction