Iscar WNMG-NR Inserts is only available to buy in quantities of 1
Product Information
Turning insert with a hard submicron grain size substrate with PVD coating and a special SUMOTEC surface treatment. Suitable for machining steel, alloy steel, austenitic stainless steel, high temperature alloys and hard steel at moderate to relatively high cutting speeds under stable conditions. Features high wear resistance and plastic deformation durability. Double-sided trigon inserts with a special chip former for heavy machining.