Iscar WNMG-WG Inserts is only available to buy in quantities of 1
Product Information
Turning insert with a tough substrate, cobalt enriched layer combined with multilayer CVD coating. Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance. Double-sided trigon wiper inserts for high surface finish at high feed turning (0.3 to 0.6mm/rev). Three to five times better surface finish compared to standard turning inserts at the same feeds.