The store will not work correctly in the case when cookies are disabled.
Iscar WNMG06T304-NF IC9150 ISO Turning Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Iscar |
Style | WNMG |
Manufacturer Part Number | 5507234 |
Material | Steel, Cast Iron |
Grade | IC9150 |
Diameter (mm) | 6.52 |
ISO Code | WNMG06T304NF |
ISO Number | P01-P30, K05-K15 |
Width (mm) | 3.97 |
Depth of Cut (mm) | 0.4-2.5 |
Radius (mm) | 0.4 |
Chipbreaker | NF |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers