The store will not work correctly in the case when cookies are disabled.
Iscar WNMG080404-TF IC6025 ISO Turning Insert
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Iscar |
Style | WNMG |
Manufacturer Part Number | 5509919 |
Material | Stainless Steel |
Grade | IC6025 |
Diameter (mm) | 8 |
ISO Code | WNMG080404TF |
ISO Number | M15-M35 |
Width (mm) | 4.76 |
Depth of Cut (mm) | 1.0-4.0 |
Radius (mm) | 0.4 |
Chipbreaker | TF |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers