The store will not work correctly in the case when cookies are disabled.
Iscar WNMG080408-M3M IC806 ISO Turning Insert
Technical Specification
More Information Brand | Iscar |
Style | WNMG |
Manufacturer Part Number | 5566740 |
Material | Alloys |
Grade | IC806 |
Diameter (mm) | 8.7 |
ISO Code | WNMG080408M3M |
ISO Number | S15-S25 |
Width (mm) | 4.76 |
Depth of Cut (mm) | 0.5-5.0 |
Radius (mm) | 0.8 |
Chipbreaker | M3M |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers