The store will not work correctly in the case when cookies are disabled.
Iscar XOMT060204-DTIC328 Iscar Milling Insert
0 in stock today, 10 available in 7 days
Product Information
XOMT-DT insert for DR drills and A-SXFOR/L boring bars.
Technical Specification
More Information Brand | Iscar |
Insert Size | 6.16 mm |
Manufacturer Part Number | 5502940 |
Material | Carbide |
Insert Thickness | 2.56 mm |
Insert Thickness (mm) | 2.56 |
Grade | IC328 |
ISO Number | ISO 13399 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers