The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Jacobs |
Manufacturer Part Number | 79975462 |
Features & Benefits | T handle
Used on 1/4 & 3/8ft multi-craft
11 teeth |
Type | Chuck Key |
Size | 1/4 in |
For Use With | DCG & SMG Series |
Handle Style | Black T-Handle |
Model | KG |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers