The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Jacobs |
Manufacturer Part Number | 08592800 |
Features & Benefits | Thumb handle
Used on 32, 33 series and 11N
10 teeth |
Type | Chuck Key |
Size | 1/4 in |
For Use With | & 11N |
Handle Style | Bright Thumb Handle |
Model | K32B |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers