The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Jacobs |
Manufacturer Part Number | 08592784 |
Features & Benefits | Thumb handle
Used on 30, 31, 41 series and 8-1/2N
10 teeth |
Type | Chuck Key |
Size | 15/64 in |
For Use With | Series & 81/2N |
Handle Style | Bright Thumb Handle |
Model | K30B |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers