The store will not work correctly in the case when cookies are disabled.
Jacobs MT2 To MT3 Morse Taper Sleeve
Technical Specification
More Information Brand | Jacobs |
Manufacturer Part Number | 99570699 |
Style | 632 |
Type | Morse Taper Drill Sleeve |
Features & Benefits | Archer precision machine tool accessories for maximum flexibility in tooling setups
Adapt smaller Morse taper shank tools to larger machine spindles
Oil toughened and externally precision ground with hardened tang |
Overall Length (in) | 4.38 |
L (mm) | 111 |
Morse Taper | MT3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers