The store will not work correctly in the case when cookies are disabled.
John Guest 15mm OD Stem 12mm Tube OD Reducer
Product Information
Safe, secure and leakproof. Easy to install, disconnect and reconfigure the system. The collet cover makes fitting tamperproof.
Technical Specification
More Information Brand | John Guest |
Manufacturer Part Number | JGPM061512E |
Additional Information | Designed for airline main ring applications and recommended for soft metal or plastic pipe. The working pressure is 0 - 10 bar. |
Thread Size (in) | 12 |
Tube Outside Diameter (mm) | 15 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers