The store will not work correctly in the case when cookies are disabled.
John Guest 15mm Outside Diameter Plug - Black
Product Information
Safe, secure and leakproof. Easy to install, disconnect and reconfigure the system. The collet cover makes fitting tamperproof.
Technical Specification
More Information Brand | John Guest |
Manufacturer Part Number | JGPM0815E |
Additional Information | Designed for airline main ring applications and recommended for soft metal or plastic pipe. The working pressure is 0 - 10 bar. |
Tube Outside Diameter (mm) | 15 |
Colour | Black |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers