The store will not work correctly in the case when cookies are disabled.
John Guest 22 x 19mm Fast Track Tubing 3M Length
Product Information
Safe, secure and leakproof. Easy to install, disconnect and reconfigure the system. The collet cover makes fitting tamperproof.
Technical Specification
More Information Brand | John Guest |
Manufacturer Part Number | JGPARM2218 |
Additional Information | Designed for airline main ring applications and recommended for soft metal or plastic pipe. The working pressure is 0 - 10 bar. |
Features & Benefits | Working Temperature Range:
Minimum Working Temperature -20°C
Maximum Working Temperature +70°C
Working Pressure:
Temperature: +23°C. Pressure: 10bar.
Temperature: +70°C. Pressure: 7bar.
Tolerances:
Size: 12mm to 28mm OD. Tolerance: +0.05 to -0.10mm OD.
Maximum Torque Values:
Size: 3/8". Plastic threads: 3.0Nm. Metal threads: N/A.
Size: 1/2". Plastic threads: 3.0Nm. Metal threads: 4.0Nm.
Size: 3/4". Plastic threads: 4.0Nm. Metal threads: 5.0Nm.
Size: 1". Plastic threads: N/A. Metal threads: N/A.
Nylon, 3m Length |
Internal Diameter (mm) | 19 |
Outside Diameter (mm) | 22 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers