Twice the tightening torque of standard worm drive hose clips which creates more than twice the band tension for those stubborn leakage and high vibration applications. All stainless steel construction.
Technical Specification
More Information
Brand
Jubilee
Manufacturer Part Number
HT045
Additional Information
The breaking torque of Jubilee high torque in 17 Nm comparable to conventional 'T' bolt clamp of equal size. Recommmended tightening torque 11.9 Nm (106 lb.). Can be used on hose applications such as spiral wound wire reinforced suction hose.
Features & Benefits
Twice the tightening torque of standard worm drive hose clips which creates more than twice the band tension for those stubborn leakage and high vibration applications
All stainless steel construction
Breaking torque of Jubilee high torque in 17Nm comparable to conventional T bolt clamp of equal size
Recommended tightening torque 11.9Nm (106lb.)
Can be used on hose applications such as spiral wound wire reinforced suction hose