The store will not work correctly in the case when cookies are disabled.
Jupiter Pneumatics (Pro-Source) 10mm-3/8in BSPP Male Stud Hydraulic Compression
Product Information
An hydraulic compression fitting.
Technical Specification
More Information Brand | Jupiter Pneumatics (Pro-Source) |
Manufacturer Part Number | pMMC10-6L |
Features & Benefits | Working Pressures
Light Series Heavy Series
6-10mm 500bar 800bar
12-18mm 400bar 630bar
22-42mm 250bar 400bar |
Thread Size (in) | 3/8 BSP |
Tube Outside Diameter (mm) | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers