The store will not work correctly in the case when cookies are disabled.
Jupiter Pneumatics (Pro-Source) 1/4in BSPP 0-2000Psi Glycerine Gauge 63mm
Product Information
A glycerine filled pressure gauge.
Technical Specification
More Information Brand | Jupiter Pneumatics (Pro-Source) |
Manufacturer Part Number | Y0200063A4G |
Thread Size (in) | 1/4" BSP |
Pressure Range (psi) | 0-2000 PSI |
Gauge Diameter (mm) | 63mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers