The store will not work correctly in the case when cookies are disabled.
Jupiter Pneumatics (Pro-Source) 1/4in BSPP Rear 0-400Psi Glycerine Gauge 63mm
0 in stock today, 1 available in 7 days
Product Information
A glycerine filled pressure gauge.
Technical Specification
More Information Brand | Jupiter Pneumatics (Pro-Source) |
Manufacturer Part Number | Y040063B4G |
Thread Size (in) | 1/4" BSP |
Pressure Range (psi) | 0-400 PSI |
Gauge Diameter (mm) | 63mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers