The store will not work correctly in the case when cookies are disabled.
Jupiter Pneumatics (Pro-Source) 40mm Gauge 0-60Psi B 1/8in BSPT Bottom Entry
Technical Specification
More Information Brand | Jupiter Pneumatics (Pro-Source) |
Manufacturer Part Number | Y006040A2D |
Thread Size (in) | 1/8" BSPT |
Pressure Range (psi) | 0-60 PSI |
Gauge Diameter (mm) | 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers