Loading...

Kennametal A2-CF01 Parting Off Inserts

View Range - 1 Products
Kennametal A2-CF01 Parting Off Inserts is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Seat Size
Type
Grade
Insert Width (mm)
Kennametal A2-CF01 Parting Off Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Seat Size     Style     Type     Grade     Insert Width (mm)     Compare ProductAdd to Personal Lists Quantity
HPI-30000L 17 In Stock
£7.63 £6.36
Incl. VAT Ex. VAT
TiAlN 1 Cut-Off Insert KC5025 1.6 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service