Loading...

Kennametal A2-CM02 Parting Off Inserts

View Range - 4 Products
Kennametal A2-CM02 Parting Off Inserts is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Seat Size
Type
Grade
Insert Width (mm)
Kennametal A2-CM02 Parting Off Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Seat Size     Style     Type     Grade     Insert Width (mm)     Compare ProductAdd to Personal Lists Quantity
HPI-30030K 73 In Stock
£7.10 £5.92
Incl. VAT Ex. VAT
TiAlN 2 Cut-Off Insert KC5025 2.2 Compare
HPI-30035C 76 In Stock
£7.31 £6.09
Incl. VAT Ex. VAT
TiAlN 3 Cut-Off Insert KC5025 3 Compare
KTL-01108D 0 in stock today, 10 available in 7 days
£7.50 £6.25
Incl. VAT Ex. VAT
TiAlN 3 Cut-Off Insert KCU25 3 Compare
HPI-30040A 18 In Stock
£7.68 £6.40
Incl. VAT Ex. VAT
TiAlN 4 Cut-Off Insert KC5025 4 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service