Loading...

Kennametal TNMG KC9110 Grade Inserts

View Range - 1 Products
Kennametal TNMG KC9110 Grade Inserts is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Hole Size (Decimal Equivalent)
Insert Size
Kennametal TNMG KC9110 Grade Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
K90-10123A 0 in stock today, 5 available in 7 days
£12.10 £10.08
Incl. VAT Ex. VAT
MT-CVD Carbide TNMG-MN ISO Turning Insert KC9110 0.2031 22 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service