The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
KEO 1/2in Uncoated HSS Spotting and Centring drill
Product Information
Spotting and centring drill prevent misalignment frequently caused by using regular drills for centring. These short drills can be chucked close to the point, ensuring accuracy and true starts.
Technical Specification
More Information Brand KEO Cutting Diameter (in) 1/2 Manufacturer Part Number 71333322 Cutting Diameter (mm) 12.7 Material HSS Coating/Finish Uncoated Features & Benefits 90° point angle
Left hand cutting direction Cutting Direction Left Hand Overall Length (in) 2 Flute Length (in) 1
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.