The store will not work correctly in the case when cookies are disabled.
KEO 1in Uncoated HSS NC Spot Drill No. 32104
Product Information
NC spot drill is designed with a narrow chisel edge for quick starting and a constant web to allow for resharpening without the need for web thinning.
Technical Specification
More Information Brand | KEO |
Cutting Diameter (in) | 1 |
Manufacturer Part Number | 98391683 |
Cutting Diameter (mm) | 25.4 |
Material | HSS |
Coating/Finish | Uncoated |
Features & Benefits | 90° point angle
Right hand cutting direction
Allows single operation centring and chamfering |
Cutting Direction | Right Hand |
Overall Length (in) | 10 |
Overall Length (mm) | 254 |
Flute Length (in) | 2-1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers