The store will not work correctly in the case when cookies are disabled.
KEO 1in Uncoated M42 Cobalt NC Spot Drill No. 33107
Product Information
NC spot drill is designed with a narrow chisel edge for quick starting and a constant web to allow for resharpening without the need for web thinning.
Technical Specification
More Information Brand | KEO |
Cutting Diameter (in) | 1 |
Manufacturer Part Number | 08666000 |
Cutting Diameter (mm) | 25.4 |
Material | M42 Cobalt |
Coating/Finish | Uncoated |
Features & Benefits | 120° point angle
Right hand cutting direction
Allows single operation centring and chamfering |
Cutting Direction | Right Hand |
Overall Length (in) | 10 |
Overall Length (mm) | 254 |
Flute Length (in) | 2-1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers