The store will not work correctly in the case when cookies are disabled.
KEO 4 Piece 82° Zero Flute Countersink Set
Technical Specification
More Information Brand | KEO |
Manufacturer Part Number | 45117538 |
Head Diameter (in) | 5/16; 3/8; 1/2; 5/8 |
Additional Information | Includes: 5/16, 3/8, 1/2 and 5/8 in countersink |
Features & Benefits | 4-piece set
CNC precision cam ground
Cobalt tool material
Chatter-free cutting action |
Included Angle (°) | 82 |
Shank Type | Straight Shank |
Type | 82° ANGLE SET |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers