The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | KEO |
Manufacturer Part Number | 45117728 |
Head Diameter (in) | 5/16; 3/8; 1/2; 3/4; 1 |
Additional Information | Includes: 5/16, 3/8, 1/2, 3/8 and 1 in countersink |
Features & Benefits | 5-piece set
CNC precision cam ground
Cobalt tool material
Chatter-free cutting action |
Included Angle (°) | 100 |
Shank Type | Straight Shank |
Material | Cobalt |
Type | 100° ANGLE SET |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers