Steel serrated soft jaw to suit a 12in power chuck. Jaw is manufactured from 080M15 Steel. Good Quality of material allows for machining with a good finish.
Technical Specification
More Information
Brand
Kitagawa
Type
Standard Soft Jaw
Manufacturer Part Number
KSJ12
Material
Steel
Diameter (mm)
304
Features & Benefits
Material can be case hardened
Material 080M15 (EN32)
Serrations 1.5mm x 60°
3 jaw set