Steel serrated soft jaw to suit a 6in power chuck. Jaw is manufactured from 080M15 Steel. Good Quality of material allows for machining with a good finish.
Technical Specification
More Information
Brand
Kitagawa
Type
Extra Long Soft Jaw
Manufacturer Part Number
KSJ6L
Material
Steel
Diameter (mm)
169
Features & Benefits
Material can be case hardened
Flat version 1
Serrations 1.5mm x 60°
3 jaw set