End mill with original symmetrical flute design features and engineered flute form that provides high-performance results through a full range of machining conditions. This tool is designed for aggressive aluminium, non-ferrous and non-metallic machining requiring a high level of material removal. The S-Carb family encompasses the 2-Flute Series 47, 3-Flute Series 43, 3-Flute Advanced Productivity Rougher (APR) and 4-Flute Finisher (APF).
Technical Specification
More Information
Brand
Kyocera SGS
Manufacturer Part Number
44592
Cutting Diameter (mm)
10
Additional Information
Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer.
Features & Benefits
Square end
Straight shank
Regular tool length
35° helix angle
Positive rake angle
Circular land reduces edge aggressiveness for varied speed and feed rates
2 Flutes effectively manage the large size and volume of chips
Excellent balance at high speeds and aggressive plunging capability
Recommended for materials ≤ 150 Bhn(≤ 7 HRC)
47M series