The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 1/2 x 0.030in 4 Flute Corner Radius Uncoated Solid Carbide End Mill
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 38063 |
Cutting Diameter (in) | 1/2 |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Features & Benefits | Corner end
Straight shank
30° helix angle
Positive rake angle
Unequal flute spacing
Right hand cutting
Series 1CR |
Material | Solid Carbide |
Number of Flutes | 4 |
Coating/Finish | Uncoated |
Shank Type | Cylindrical |
Flute Length (in) | 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers