Compression router prevents the separation of material layers during the machining process of composite materials. By incorporating both a left and right-hand helix, the cutting pressure to the centre of the work piece is compressed, eliminating the fraying of the material.
Technical Specification
More Information
Brand
Kyocera SGS
Cutting Diameter (in)
1/2
Manufacturer Part Number
72977
Features & Benefits
Straight shank
Long tool length
30° helix angle
Left and right hand helix
Positive rake angle
Right hand cut
8 flutes
Compression-style helix direct cutting forces inward. eliminating fibre breakout and delamination
Primary/secondary relief grind for reduced friction and pressure
Rigid, heavy core
25 series