Z-Carb HTA end mill features an enhanced high helix design and enhanced core to meet the demands of machining high-temperature alloys. The patented unequal helix design changes the angle at which each cutting edge enters the material and unequal flute spacing helps disrupt the rhythmic pattern created by the cutting edge. These advancements in design eliminate harmful chatter and increase the material removal rate through increased feeds and depths of cut.
Technical Specification
More Information
Brand
Kyocera SGS
Manufacturer Part Number
36618
Additional Information
Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer.
Features & Benefits
Corner end
Straight shank
38 - 41° variable right spiral helix angle
Positive rake angle
Unequal flute spacing
Z-Carb design with an enhanced core and higher helix suited for the demands high temperature alloys
Unequal flute spacing helps to disrupt the rhythmic pattern created by the cutting edge
Optimal material removal rates through increased feed and depths of cut
Enhanced corner geometry with tight tolerance corner radii
Recommended for materials ≤ 45 HRC (≤ 420 Bhn)
Series ZH1