Compression router prevents the separation of material layers during the machining process of composite materials. By incorporating both a left and right-hand helix, the cutting pressure to the centre of the work piece is compressed, eliminating the fraying of the material.
Technical Specification
More Information
Brand
Kyocera SGS
Cutting Diameter (mm)
12
Manufacturer Part Number
82997
Features & Benefits
Straight shank
Long tool length
30° helix angle
Left and right hand helix
Positive rake angle
Right hand cut
8 flutes
Compression-style helix direct cutting forces inward. eliminating fibre breakout and delamination
Primary/secondary relief grind for reduced friction and pressure
Rigid, heavy core
25M series