Z-Carb HPR five flute roughing end mill is ideal for achieving high metal removal rates (MRR) and a finish of 80 RMS or better on most materials. The specialized five flute design is engineered for increased productivity over three and four flute end mills. The variable indexing geometry allows for improved chatter suppression over symmetrical designs.
Technical Specification
More Information
Brand
Kyocera SGS
Manufacturer Part Number
37185
Additional Information
Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer.
Features & Benefits
Corner end
Straight shank
37° helix angle
Positive rake angle
Unequal flute spacing
An ideal balance of helix, indexing, flute depth, rake and relief
Variable indexing for chatter suppression and patented edge geometry for shearing and strength
Chatter-free geometry allows deep cutting and high speed machining
Central coolant hole delivers coolant effectively to the cutting zone enhancing chip removal
Enhanced corner geometry with tight tolerance corner radii
Excels at roughing, ramping, high speed machining and finishing in a variety of materials
Recommended for materials ≤ 45 HRC
Series Z5CR