Ski-Carb solid carbide end mill is used for aluminium and non-ferrous applications. It comes with patented design features that allows for corner milling without chatter, greater shearing ability, increased rigidity and additional protection against chipping. Primary and secondary flute wall construction avoids chip interference.
Technical Specification
More Information
Brand
Kyocera SGS
Cutting Diameter (in)
1/4
Manufacturer Part Number
32055
Additional Information
Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer.
Features & Benefits
Square end
Straight shank
45° helix angle
Positive rake angle
Polished ski land with primary/secondary flute wall minimizes chip interference
Circular land allows for increased control at various speed and feed rates ultimately reducing chatter
Recommended for materials ≤ 150 Bhn(≤ 7 HRC)
44 series