The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 1/8in Series 3B Ti-Namite-A 2 Flute Ball Nose Solid Carbide End Mill
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 30599 |
Cutting Diameter (in) | 1/8 |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Features & Benefits | Ball nose end
Straight shank
30° helix angle
Positive rake angle
Right hand cutting
Series 3B |
Helix Angle (°) | 30 ° Right hand spiral |
Material | Solid Carbide |
Number of Flutes | 2 |
Coating/Finish | Ti-Namite-A |
Shank Type | Cylindrical |
Flute Length (in) | 3/8 |
Overall Length (in) | 1-1/2 |
Shank Diameter (in) | 1/8 |
Type | Ball Nose |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers